Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
9"W x 7 1/4"H x 5/8"P Floral Small Stair Bracket, Left
Mfr # SB09X07FL-L
Zoro # G004659744
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Depth 0.63 in
- Height 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SB09X07FL-L
- Zoro # G004659744
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 9 in |
Depth | 0.63 in |
Height | 7-1/4 in |
Details
Item | Bracket |
Description
With the beauty of original and historical styles, decorative stair brackets add the finishing touch to stair systems. Manufactured from a high density urethane foam, they hold the same type of density and detail as traditional plaster stair bracket products. They come factory primed and can be easily installed using standard finishing nails and/or polyurethane construction adhesive.
- Adds the finishing touch to stair systems
- Based off original and historical designs
- Can be cut, drilled, screwed, or glued
- Factory primed and ready for paint or faux finish
- Solid urethane for maximum durability and detail
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel Accessory Kit, Plastic, Black (0TRG-00G)
- PEMKO Door Bottom, Aluminum, 48 in.L (2173AV48)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 4 Holes - 3 x 2-7/8 x 24 Inch Long (D324)
- EKENA MILLWORK Standard Diane Architectural Grade PVC Corbel, 3"W x 8"D x 8"H (CORP03X08X08DIA)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 5 1/2"D X 9"H (BKTP01X05X09HU)
- EKENA MILLWORK Funston Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 40"H (BKT06X28X40FST01SDF)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Douglas Fir (BRC04X24X24THR00RDF)
- EKENA MILLWORK 3 1/2"W x 26"D x 30"H Olympic Smooth Knee Brace, Western Red Cedar (BRC04X26X30OLY00SWR)
- EKENA MILLWORK Imperial Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 24"D x 24"H (BKT0402X24X24IMP03RWR)
- EKENA MILLWORK Imperial Slat Rough Sawn Outlooker, Western Red Cedar, 8"W x 26"D x 32"H (OUT08X26X32IMP06RWR)
- Ekena Millwork Molding & Millwork