Shop All Molding and Trim
Ekena Millwork
99" Bottom Width x 102 1/2" Top Width x 6"H x 1"P Traditional Crosshead
Mfr # CRH06X99
Zoro # G704658726
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 99" Bottom Width x 102 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH06X99
- Zoro # G704658726
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 99" Bottom Width x 102 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK3 (C10101122500S)
- MARKAR 1 11/16 in W x 84 in H zinc plated Continuous Hinge (FS202-001-600)
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, SHORT, 2Pack (5-02201-94-2)
- EKENA MILLWORK 5 7/8"H x 3 1/8"P Federal Baseboard Moulding Outside Corner (BBD06X03FE)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Square Edge, 4"W x 8"H x 1"P (PBP040X080X100FOS02)
- EKENA MILLWORK 69" Bottom Width x 77 3/4" Top Width x 7 7/8"H x 1 1/4"P Classic Crosshead (CRH08X69ST)
- EKENA MILLWORK Trenton Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48TRN)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48STN)
- EKENA MILLWORK WM753 - 3 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM753X144)
- EKENA MILLWORK 2 3/8"H x 2 3/8"P x 3 3/8"F x 94 1/2"L Classic Smooth Crown Moulding (MLD02X02X04CL)
- Ekena Millwork Molding and Trim