Shop All Wall Coverings
Ekena Millwork
94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Maple contains 15 Slats
Mfr # SWW60X94X0375MA
Zoro # G608627453
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SWW60X94X0375MA
- Zoro # G608627453
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 3"W Slats |
Size (Height x Thickness) | 94"H x 3/8"T |
Details
Material | Maple |
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hole Filler Plate up to a 2-1/8" Hole (BF161PC)
- MAG-MATE Cup Magnet, 70 lb. Pull (MX1000R)
- MIDWEST FASTENER 1-3/4" Nickel Plated Steel Flush Pulls 3PK (66027)
- HARDWARE RESOURCES 15 lb. White Single Magnetic Catch with Polished Brass Strike and Screws (50633)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0250BI)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 4W Slats, Walnut contains 11 Slats (SWW55X94X0250WA)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Walnut contains 22 Slats (SWW66X94X0375WA)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 34"W x 12"H x 5/8"P (WALP34X12X062HAR)
- EKENA MILLWORK Medium Strymon Decorative Fretwork Wall Panels in Architectural PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16STR)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Riverbank EnduraWall Decorative 3D Wall Panel, Total 32.04 Sq. Ft., 12PK (WP20X20RVGBE-CASE-12)
- NUWALLPAPER NuWallpaper NU2396 Charisma Peel & Stick Wallpaper (NU2396)
- Ekena Millwork Wall Coverings