Shop All Wall Coverings
Ekena Millwork
94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Maple contains 42 Slats
Mfr # SWW84X94X0375MA
Zoro # G808627499
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SWW84X94X0375MA
- Zoro # G808627499
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 1"W Slats |
Size (Height x Thickness) | 94"H x 3/8"T |
Details
Material | Maple |
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB1)
- TRIMCO Kick Plate Satin Stainless Steel 12"x36" (K0050.630)
- HARDWARE RESOURCES 3" Peg Board Filler Pullout (BFPOSS3)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 39-1/2In LxW (FLEXIGRAF-M125)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Alder contains 22 Slats (SWW66X94X0375AL)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Walnut contains 22 Slats (SWW66X94X0375WA)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Red Oak contains 42 Slats (SWW84X94X0375RO)
- EKENA MILLWORK Large Conroe Decorative Fretwork Wood Wall Panels, Hickory, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375CREHI)
- EKENA MILLWORK Medium Fowler Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375FLRMF)
- EKENA MILLWORK Extra Small Pendleton Decorative Fretwork Wall Pnls in Architectural PVC, 7 3/8"W x 8 1/2"H x 3/8"T (WALP08X08PEN)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Classic White, 8PK (952)
- Ekena Millwork Wall Coverings