Shop All Ceiling Medallions
Ekena Millwork
93 1/2"OD x 77 3/4"ID x 7 7/8"W x 2 3/4"P Traditional Ceiling Ring (1/4 of complete circle)
Mfr # CR96TR
Zoro # G304658676
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 93-1/2 in x 77 3/4 in x 2-3/4 in
- Width 7-7/8 in
- Features Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CR96TR
- Zoro # G304658676
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 93-1/2 in x 77 3/4 in x 2-3/4 in |
Width | 7-7/8 in |
Details
Features | Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed |
Description
Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can also be used on the wall to accent mirrors, photos and photo frames.
- Sold as 1/4 of the complete circle - Must order a quantity of 4 to form a complete circle
- Product needs to be trimmed and fitted together during installation to form a circle
- Accent your ceilings with beautiful ceiling rings
- Perfect addition to highlight ceiling medallions
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Rv Bulb Led 1156 (54605)
- ILC Replacement for Universal B259iunvhp-a (B259IUNVHP-A UNIVERSAL)
- EKENA MILLWORK 24"OD x 20"ID x 2"W x 7/8"P Claremont Ceiling Ring (1/4 of complete circle) (CR23CL)
- ILC Replacement For ULTRAVIOLET DEVICES, G20T10 (G20T10)
- EKENA MILLWORK Empire Wood Fretwork Pierced Ceiling Medallion, Walnut, 18"OD x 6 5/8"ID x 3/8"T (CMWP18X18X0375EPWA)
- EKENA MILLWORK 59 3/8-in. OD x 55 1/8-in. ID x 2 1/8-in. W x 7/8-in. P Milton Ceiling Ring Kit (CRK59MI)
- EKENA MILLWORK Preston Ceiling Medallion, Two Piece (Fits Canopies up to 4"), 17 1/2"OD x 4"ID x 1"P (CM17PR2)
- EKENA MILLWORK Carved Traditional Ceiling Medallion, Cherry (Fits Canopies up to 3 3/8"), 16"OD x 1 1/8"P (CMW16TRCH)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORMDF)
- EKENA MILLWORK Whitman Ceiling Medallion, Two Piece (For Canopies up to 5 1/2"), 13"OD x 1 3/8"P (CM13WH2-05500)
- EKENA MILLWORK 87 1/2-in. OD x 79 1/4-in. ID x 4 1/8-in. W x 1 1/2-in. P Legacy Ceiling Ring Kit (CRK86LE)
- Ekena Millwork Ceiling Medallions