Shop All Architectural Columns
Ekena Millwork
8"W x 9'H Craftsman Classic Square Non-Tapered Smooth Column
Mfr # CC0809ENP
Zoro # G105054608
product price: $303.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$303.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 8"W x 9'H
- Taper Style Non-Tapered
- Series Craftsman Classic
- Design Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC0809ENP
- Zoro # G105054608
- Country of Origin India
- Category Architectural Columns
Dimensions
Size (Width x Height) | 8"W x 9'H |
Details
Taper Style | Non-Tapered |
Series | Craftsman Classic |
Design | Smooth |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 10 5/8" Width
_x000D_
Cap & Base: 10 5/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- ASSA ABLOY Maximum+ SFIC Key Blank (ASS-762951-865-0A7)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPL1)
- PEMKO 171A72 72" Saddle Threshold Mill Aluminum (171A72)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC2004ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1605ETPCRCR)
- EKENA MILLWORK 13 3/4"W x 94 1/2"H x 1 7/8"P Benson Fluted Pilaster (each) (PIL13X94X01BE)
- EKENA MILLWORK 7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Prairie Capital & Prairie Base (CC0604ENPPRPR)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 48"H x 2"P (PILP07X048FL02-2)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808INFSETUTU)
- Ekena Millwork Columns & Posts