Shop All Balustrades & Newel Posts
Ekena Millwork
8"W x 40"H End Newel Post with Panel, Peaked Capital & Base Trim (Installation kit included)
Mfr # NWL08X40EPP0B0
Zoro # G607460105
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # NWL08X40EPP0B0
- Zoro # G607460105
- Country of Origin United States
- Category Balustrades & Newel Posts
Dimensions
Height | 40" |
Width | 8" |
Details
Configuration | End |
Cap Shape | Peaked |
Description
Our fiberglass newel posts serve as a support system for any railing system Our structural newel posts ensure straight and stable railing, stair, or balustrade structures Can be used in conjunction with our balustrade system or purchased separately for custom applications Fiberglass should be painted to ensure lasting beautybrbrulliOnepiece design boasts seamless, nomiter cornersliliAccommodates both stair and level rail applicationsliliAvailable in various heights and widths to fit most installation needsliliIncludes cap, base and installation kitliliMade of strong, durable fiberglassliliBeautiful classic design offering maintenance free materialliul
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR (6YDE7)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- GENERAL TOOLS GROMMET KIT 3/8""&1/2""19P (81264)
- J.W. WINCO JW Winco GN115-KG-26 Cam Latch (115-KG-26)
- EKENA MILLWORK 8"W x 40"H Straight Newel Post with Panel, Peaked Capital & Base Trim (Installation kit included) (NWL08X40SPP0B0)
- EKENA MILLWORK Fiberthane Arcadian Balustrade Railing Kit Style N (7 3/8" On-Center Spacing to Pass 4" Sphere Code) (BALK32X036ACN)
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK33X048TRN)
- EKENA MILLWORK Fiberthane Oxford Balustrade Railing Kit, Style N (7 5/8" On-Center Spacing to Pass 4" Sphere Code) (BALK38X144OXN)
- EKENA MILLWORK Fiberthane Hamilton Balustrade Railing Kit Style F (6 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK40X024HMF)
- EKENA MILLWORK Fiberthane Avalon Balustrade Railing Kit, Style J (6 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK37X072AVJ)
- Ekena Millwork Molding & Millwork