Shop All Wall Coverings
Ekena Millwork
8"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel
Mfr # PNL08X24AS-02
Zoro # G904660321
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PNL08X24AS-02
- Zoro # G904660321
- Country of Origin China
- Category Wall Coverings
Dimensions
Size (Width x Height) | 8"W x 24"H |
Description
Save time and money with our easy to use wall panel moulding. Pair with matching crown moulding, baseboard, or door and window casing for a harmonious complete look. Polyurethane decorative wall panels come factory-primed and can easily be painted or faux finished to match doors, furniture or walls. These lightweight panels resemble their traditional wood counterparts, except these won’t warp, split or splinter making them a lasting upgrade to your home.
- Save time and money with preassembled panels
- Strong composite material, perfect for both interior or exterior applications
- Attaches easily and gives doors or walls elegant finished look
- Solid polyurethane with a similar density of pine
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Satin Stainless Steel (9820EO-48-32D)
- WRS 39" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5039Y)
- SCHLAGE LFIC Cylindr Housing wth Core, C123Keyway (23-030C123 626)
- TRIMLITE 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- EKENA MILLWORK 20"W x 28"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X28AS-02)
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X20AS-02)
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X12AS-02)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Maple contains 42 Slats (SWW84X48X0250MA)
- EKENA MILLWORK 32"H x 94 1/2"W Beadboard PVC Wainscot Paneling Kit (WPK32X94BBD)
- EKENA MILLWORK Large Gilcrest Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375GCTMF)
- MANHATTAN COMFORT Lisieux Olle Cream Forest Sanctuary 33 ft L X 209 in W Wallpaper (BR4080-83111)
- Ekena Millwork Wall Coverings