Shop All Wall Coverings
Ekena Millwork
8"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel
Mfr # PNL08X20AS-01
Zoro # G604660355
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Walls, Ceilings, and Furniture Pieces
- Material High Density Urethane
- Width 8 in
- Height 20 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PNL08X20AS-01
- Zoro # G604660355
- Country of Origin China
- Category Wall Coverings
Dimensions
Size (Width x Height) | 8"W x 20"H |
Width | 8 in |
Height | 20 in |
Depth | 1/2 in |
Details
Item | Wall Panel |
Application | Walls, Ceilings, and Furniture Pieces |
Material | High Density Urethane |
Description
Save time and money with our easy to use wall panel moulding. Pair with matching crown moulding, baseboard, or door and window casing for a harmonious complete look. Polyurethane decorative wall panels come factory-primed and can easily be painted or faux finished to match doors, furniture or walls. These lightweight panels resemble their traditional wood counterparts, except these won’t warp, split or splinter making them a lasting upgrade to your home.
- Save time and money with preassembled panels
- Strong composite material, perfect for both interior or exterior applications
- Attaches easily and gives doors or walls elegant finished look
- Solid polyurethane with a similar density of pine
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC20SC-8)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brass (68BV)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- FLEXITALLIC Spiral Wound Metal Gasket, 3/4 In, 304SS (CGI)
- EKENA MILLWORK 8"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X24AS-01)
- EKENA MILLWORK 8"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X28AS-01)
- EKENA MILLWORK 16"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL16X24AS-01)
- EKENA MILLWORK Large Westmore Decorative Fretwork Wood Wall Panels, Birch, 15 1/2"W x 23 3/8"H x 3/8"T (WALW24X24X0375WSTBI)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Sandstone (PNUTS02X48SD)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 4W Slats, Alder contains 11 Slats (SWW55X48X0250AL)
- EKENA MILLWORK Universal Trim Sill for StoneWall Faux Stone Siding Panels (PNUTS02X48BB)
- Ekena Millwork Wall Coverings