Shop All Architectural Columns
Ekena Millwork
8"W x 10'H Craftsman Classic Square Non-Tapered Raised Panel Column
Mfr # CC0810ENR
Zoro # G905057816
product price: $331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 8"W x 10'H
- Taper Style Non-Tapered
- Series Craftsman Classic
- Design Raised Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CC0810ENR
- Zoro # G905057816
- Country of Origin India
- Category Architectural Columns
Dimensions
Size (Width x Height) | 8"W x 10'H |
Details
Taper Style | Non-Tapered |
Series | Craftsman Classic |
Design | Raised Panel |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 10 5/8" Width
_x000D_
Cap & Base: 10 5/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W265)
- BEST Key and Core Marking Plate, Multiple (DD514)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1414)
- PRIMELINE TOOLS Sliding Window Left Hand Cam Latch, Zinc (2 Pack) (MP2510)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0808ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC0608ENPPRPR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Recessed Panel PVC Column, Standard Capital & Standard Base (CC0608ENMCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Fluted PVC Column, Crown Capital & Crown Base (CC0809ENFCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Prairie Capital & Prairie Base (CC0806ENPPRPR)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- Ekena Millwork Architectural Columns