Shop All Molding and Trim
Ekena Millwork
80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead
Mfr # CRH04X80ST
Zoro # G604659335
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 80" Bottom Width x 82 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH04X80ST
- Zoro # G604659335
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 80" Bottom Width x 82 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- PALISADE Vinyl Wall Plank 47.7"L x 7.2"W in Natural Oak (Carton of 7) (54081)
- AMEROCK Mulholland 1-1/2 in 38 mm Length Polished Chrome Cabinet Knob (BP53534226)
- EKENA MILLWORK SAMPLE - 1 1/4"H x 5/8"P x 12"L Stockport Panel Moulding (SAMPLE-PML01X00ST)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- EKENA MILLWORK Malta Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MLT)
- EKENA MILLWORK Wilson Architectural Grade PVC Dentil Block Trim, 7"H x 1"P x 91"L (DENP07WIL02)
- EKENA MILLWORK 3 7/8"H x 3 7/8"P x 5 1/2"F x 94 1/2"L Dublin Traditional Smooth Crown Moulding (MLD03X03X05DU)
- EKENA MILLWORK 6 3/4"H x 7"P x 9 3/4"F x 94 1/2"L Foster Traditional Crown Moulding (MLD06X07X09FO)
- EKENA MILLWORK 6"H x 6"P x 8 3/8"F x 94 1/2"L Brightton Large Crown Moulding (MLD06X06X08BR)
- Ekena Millwork Molding & Millwork