Shop All Architectural Columns
Ekena Millwork
8" x 8' Endura-Aluminum Empire Style Column, Square Shaft (Load-Bearing 20,000 lbs) Non-Tapered
Mfr # EA0808ENPSDEMEM
Zoro # G305054675
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 8" x 8'
- Style Load-Bearing Installation
- Finish Textured Black
- Design Empire Style
- Material Endura-Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # EA0808ENPSDEMEM
- Zoro # G305054675
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Textured Black |
Design | Empire Style |
Material | Endura-Aluminum |
Taper Style | Non-Tapered |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 6" Round Posts or 5-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 20,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in (1XPB9)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 KA)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty (36ETDKB-48)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Raised Panel PVC Column, Prairie Capital & Prairie Base (CC0809ENRPRPR)
- EKENA MILLWORK 7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 7"W x 48"H x 2"P (PILP07X048FL02-2)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Fluted PVC Column, Crown Capital & Crown Base (CC0809ENFCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Square Corner Raised Panel Column (EC0608ENRSTST)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1005ETPCRCR)
- Ekena Millwork Architectural Columns