Shop All Architectural Columns
Ekena Millwork
8" x 8' Endura-Aluminum Empire Style Column, Square Shaft (For Post Wrap Installation) Non-Tapered
Mfr # EA0808INPSFEMEM
Zoro # G005055170
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 8" x 8'
- Style Post Wrap Installation
- Finish Wicker
- Design Empire Style
- Taper Style Non-Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0808INPSFEMEM
- Zoro # G005055170
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8" x 8' |
Size (Height) | 8' |
Details
Style | Post Wrap Installation |
Finish | Wicker |
Design | Empire Style |
Taper Style | Non-Tapered |
Material | Endura-Aluminum |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 6" Round Posts or 5-1/2" Square Posts
- Can be trimmed to exact height
- Pilaster or Post Wrap Installation are not Load-Bearing
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.55 in (RS1036-50)
- EKENA MILLWORK HR100 - 1/2"H x 1"D x 144"L Half Round Flexible Moulding (MLDFHR100X144)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001212)
- MSI Stella Emerald 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0729)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSGTUTU)
- EKENA MILLWORK 20"W x 8'H Craftsman Classic Square Tapered Smooth Column (CC2008ETP)
- EKENA MILLWORK 5 1/8"W x 90 1/2"H x 2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL05X90X02FL)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1605ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Recessed Panel PVC Column, Standard Capital & Standard Base (CC0608ENMCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSGTUTU)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Rubberwood Rope Split Post (P3S-RW)
- Ekena Millwork Architectural Columns