Shop All Architectural Columns
Ekena Millwork
8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted
Mfr # EA0808ENFSFTUTU
Zoro # G405054391
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Size (Width) 8"
- Size (Width x Height) 8" x 8'
- Size (Height) 8'
- Style Load-Bearing Installation
- Finish Textured Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0808ENFSFTUTU
- Zoro # G405054391
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Textured Brown |
Taper Style | Non-Tapered |
Design | Fluted |
Material | Endura-Aluminum |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 6-7/8" Round Posts or 6-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 24,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Dull Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB679 26D)
- SCHLAGE COMMERCIAL Tool 40104 (40104)
- KWIKSET Knob Lockset, Mechanical, Entrance (400T-26D)
- PRIME-LINE Vinyl Spring-Loaded Replacement Window Tilt Latch Pair, 1-11/16 Hole Center, White 1 Set (F 2642)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1005ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base (CC0808ENDCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Crown Capital & Capital Base (CC0604ENPCRCR)
- EKENA MILLWORK Crown Base for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENBCR)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Raised Panel Column (CC0810ENR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1605ETPSTST)
- Ekena Millwork Architectural Columns