Shop All Architectural Columns
Ekena Millwork
8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted
Mfr # EA0808ENFSBTUTU
Zoro # G005054401
product price: $305.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Size (Width) 8"
- Size (Width x Height) 8" x 8'
- Size (Height) 8'
- Style Load-Bearing Installation
- Finish Textured White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0808ENFSBTUTU
- Zoro # G005054401
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 8" |
Size (Width x Height) | 8" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Textured White |
Material | Endura-Aluminum |
Design | Fluted |
Taper Style | Non-Tapered |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 6-7/8" Round Posts or 6-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 24,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Torsion Spring (FG7575M20000)
- WRS 22" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Blue Tip (01-5022B)
- CODEL DOORS 34" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2180MHCCAR)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3153)
- EKENA MILLWORK 7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02)
- EKENA MILLWORK 10"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC1008ENPSTST)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1006ETPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1205ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0808ENMCRCR)
- EKENA MILLWORK Standard Capital & Base for 10" Endura-Aluminum Fluted Round Columns, Textured Brown Finish (EA10RSANSFTU)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- Ekena Millwork Architectural Columns