Shop All Column Capitals
Ekena Millwork
8 5/8"W x 5 1/2"H Acanthus Leaf Capital (Fits Pilasters up to 5 1/4"W x 3/4"D)
Mfr # CAP08X05X02AC
Zoro # G804652303
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Style Acanthus Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CAP08X05X02AC
- Zoro # G804652303
- Country of Origin China
- Category Column Capitals
Details
Item | Pilaster Capital |
Material | Polyurethane |
Style | Acanthus Leaf |
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Black 3-1/4" (BDS30U19)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 8 in. W (8428-72)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (200NDKB-48)
- ZORO SELECT O-Ring, Buna N, Dash 310, 1/2, 0.895, PK10 (U38805.018.0050)
- EKENA MILLWORK 11 1/2"W x 3 3/8"D x 10 1/8"H Anthony Capital (Fits Pilasters up to 8"W x 1 1/2"D) (CAP11X07X11AT)
- EKENA MILLWORK 18 1/2"W x 16 1/2"H x 4 3/4"P Corinthian Capital (Fits Pilasters up to 15 1/8"W x 2 3/4"D) (CAP18X16X04RC)
- EKENA MILLWORK 7"W x 6 3/8"H x 1 3/4"P Corinthian Pilaster Capital (Fits Pilasters up to 4 3/8"W x 7/8"D) (CAP07X06X02RC)
- EKENA MILLWORK 8 1/4"W x 7 7/8"H Traditional Capital (Fits Pilasters up to 5 3/8"W x 3/4"D) (CAP08X07X02TR)
- EKENA MILLWORK 5 3/4"W x 5 1/8"H x 1 3/4"P Corinthian Capital (Fits Pilasters up to 4"W x 1"D) (CAP06X05X02RC)
- EKENA MILLWORK 19 1/4"W x 6 1/4"D x 14 3/8"H Kendall Capital (Fits Pilasters up to 10 1/8"W x 1 1/4"D) (CAP19X06X14KD)
- UNIVERSAL FOREST UFP Colonial Newel Post, 54 in L Nominal, 4 in W Nominal, 4 in Thick Nominal (231685)
- Ekena Millwork Columns & Posts