Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
8 3/4"W x 7 1/8"H x 3/4"D Victorian Stair Brackets, Right
Mfr # SB09X07VI-R
Zoro # G404659955
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-3/4 in
- Depth 3/4 in
- Height 7.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SB09X07VI-R
- Zoro # G404659955
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 8-3/4 in |
Depth | 3/4 in |
Height | 7.13 in |
Details
Item | Bracket |
Description
With the beauty of original and historical styles, decorative stair brackets add the finishing touch to stair systems. Manufactured from a high density urethane foam, they hold the same type of density and detail as traditional plaster stair bracket products. They come factory primed and can be easily installed using standard finishing nails and/or polyurethane construction adhesive.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000350750S)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge without Dowels (700.0537.25)
- E900 HARDWARE E900 Universal One-Piece Garage Door Hardware Kit (E900-R)
- EKENA MILLWORK 10 1/8"W x 7 5/8"D x 40 1/8"H Damon Corbel (COR10X07X40DA)
- EKENA MILLWORK 4 1/4"W x 8"D x 13 1/4"H Devon Grapes & Vines Corbel, Maple (COR04X08X13DEMA)
- EKENA MILLWORK Legacy Block Smooth Bracket, Douglas Fir, 3 1/2"W x 34"D x 46"H (BKT04X34X46LEC05SDF)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Corbel, Rubberwood (COR04X05X10TRRW)
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Left (SB08X05TY-L)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 18"D x 26"H (BKT04X18X26LEC01SDF)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Traditional Wood Corbel, Maple (CORW05X05X10TRMA)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers