Shop All Appliques & Onlays
Ekena Millwork
7"W x 7"H x 1 1/8"P Galveston Star Rosette, Maple
Mfr # ROS07X07GLMA
Zoro # G204659476
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Projection) 7"W x 7"H x 1 1/8"P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # ROS07X07GLMA
- Zoro # G204659476
- Country of Origin Viet Nam
- Category Appliques & Onlays
Dimensions
Size (Width x Height x Projection) | 7"W x 7"H x 1 1/8"P |
Details
Wood Species | Maple |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.
- Hand carved for authentic look and feel
- Beautifuly designed to accent other architectural pieces
- Fully sanded and ready for your paint or stain
- Crafted after traditional styles
- Authenticity of a real wood product
- Can be used on mantels, range hoods, and more
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Tandem Roller Assembly, Plain Back Single Pack (D 1996)
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 3/8 in (G CR08751203PCSM1)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- EKENA MILLWORK 18 1/2"W x 13 1/2"H x 1 1/2"P Beaded Center Onlay (ONL18X13X01BE)
- EKENA MILLWORK 6"OD x 1 1/8"P Chesterfield Round Rosette (ROS06X06CH)
- EKENA MILLWORK Standard Grayson Bullseye Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY04)
- EKENA MILLWORK Segment Arch Sunburst Architectural Grade PVC Pediment, 44"W x 12"H x 2"P (PEDPS044X120SEG01)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 1"P (ROSP040X040X100SDG01)
- EKENA MILLWORK 7"W x 2 5/8"H x 5/8"P Wreath Center Onlay (ONL07X02X01WR)
- EKENA MILLWORK 16 1/8"W x 4 3/8"H x 3/4"P Cole Onlay (ONL16X04X01CO)
- Ekena Millwork Molding & Millwork