Shop All Molding and Trim
Ekena Millwork
7"H x 5/8"P x 94 1/2"L Flower Pierced Panel Moulding
Mfr # PML07X01FL
Zoro # G604649152
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 94-1/2 in
- Height 7 in
- Projection 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PML07X01FL
- Zoro # G604649152
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 7 in |
Details
Material | High Density Urethane |
Item | Panel Moulding |
Projection | 5/8 in |
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2LJ)
- MASTER MAGNETICS Handle Magnet 50#Pull (07213)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket with Screen for 1-1/2" Tube, 100 mesh (BULK-SGWS-100-H-1.5)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- EKENA MILLWORK 3 1/4"P x 4 1/2"H Outside Corner Moulding (matches moulding MLD04X03X05ED) (MOC03X04ED)
- EKENA MILLWORK 5 7/8"H x 3/4"P x 94 1/2"L Federal Baseboard Moulding (BBD06X01FE)
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 2 1/2"W x 5"H x 1"P (PBP025X050X100FOS04)
- EKENA MILLWORK 76" Bottom Width x 82 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X76)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- INTEPLAST BUILDING PRODUCTS 8' WHT Lattice Molding (92670800032)
- Ekena Millwork Molding & Millwork