Shop All Molding and Trim
Ekena Millwork
78" Bottom Width x 84" Top Width x 4 1/2"H x 1/2"P Classic Crosshead
Mfr # CRH04X78ST-1
Zoro # G504659350
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 78" Bottom Width x 84" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH04X78ST-1
- Zoro # G504659350
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 78" Bottom Width x 84" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 DOOR HINGE 26D STL)
- AMERICAN GARAGE DOOR SUPPLY Commercial Door Opener, 16 ft Door Height (CH301HD-1)
- HY-KO Split Key Ring, Split Ring Type, 1 1/2 in Ring Size, Silver (KB109)
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- EKENA MILLWORK WM45 - 4 1/4"H x 3 1/4"P x 5 1/4"F x 96"L Crown Moulding, PVC (WM45X96SWPV)
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- EKENA MILLWORK 3"H x 3/8"P x 94 1/2"L Hamilton Pierced Moulding (PIR03X00HA)
- EKENA MILLWORK 6 1/4"W x 9 3/4"H x 1"P Diane Plinth Block (PB06X09X01DI)
- EKENA MILLWORK Laurel Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48LAU)
- EKENA MILLWORK 3"H x 5/8"P x 94 1/2"L Milton Chair Rail (CHA03X01MI)
- OSBORNE WOOD PRODUCTS 5 x 3 1/4 x 1 1/8 Lg. Traditional Half Round Finial in Mahogany (7214MH)
- Ekena Millwork Molding & Millwork