Shop All Ceiling Tiles
Ekena Millwork
78 34W x 78 34H x 38T Large Olivia Decorative Fretwork Wood Ceiling Panels, Walnut
Mfr # CELW79X79X0375OLVWA
Zoro # G507373727
product price: $403.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Grid Size Large
- Thickness 3/8"
- Material Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CELW79X79X0375OLVWA
- Zoro # G507373727
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Grid Size | Large |
Details
Thickness | 3/8" |
Material | Walnut |
Description
Available in paintgrade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage The natural wood tones evoke luxury and sophistication in any space You can leave your design mark with unique and inspiring effects on your ceilngs, walls, cabinetry, and more Our easytoinstall wood panels can turn a room into a work of art in no time at all Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market Assembled Dimensions 78 34W x 78 34H covers 4306 square feet per panel Contains quantity 8 of 47 14W x 27 78H unassembled panels Ceiling panels available in paint grade and 6 beautiful unfinished wood species Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Panels transform and elevate both commercial and residential projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Chrome 10" (FPG1026)
- X1 TOOLS R-372 Square O-Ring ID: 8 3/4, CS 3/16, OD 9 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R372x1)
- NATIONAL HARDWARE Steel Double Box Rail Brackets 300 lb (N104-786)
- ADAMS RITE Deadbolt, HD, Satin Chrome (MS1850S-310-313)
- EKENA MILLWORK 33W x 33H x 58T Small Laird Decorative Fretwork Ceiling Panels in Architectural Grade PVC (CELP33X3302LRD)
- EKENA MILLWORK 31 1/2"W x 31 1/2"H x 2 3/8"P Fleur-de-lis Ceiling Tile (CT31X31FL)
- EKENA MILLWORK 78 34W x 78 34H x 38T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch (CELW79X79X0375OLVBI)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- EKENA MILLWORK 78 34W x 78 34H x 14T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch (CELW79X79X0250OLVBI)
- EKENA MILLWORK 29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC (CELP30X3001FLR)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (823A)
- Ekena Millwork Ceiling Tiles