Shop All Molding and Trim
Ekena Millwork
72" Bottom Width x 73 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead
Mfr # CRH05X72HO
Zoro # G604659762
original price:
$86.75
10% off
new price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 72" Bottom Width x 73 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH05X72HO
- Zoro # G604659762
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 72" Bottom Width x 73 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- BLUM Blum 21" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H5330B01)
- DEXTER Cylindrical Lock, C2000-STRM-R-605-SFIC (C2000-STRM-R-605-SFIC)
- EMTEK Satin Nickel Privacy 8221PUS15 (8221PUS15)
- EKENA MILLWORK Laurel Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48LAU)
- EKENA MILLWORK WM163E - 5"H x 1/2"P x 96"L Speed Base Moulding, PVC (WM163EX96SWPV)
- EKENA MILLWORK 5 7/8"H x 3/4"P x 94 1/2"L Federal Baseboard Moulding (BBD06X01FE)
- EKENA MILLWORK 5 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X6X96SWPV)
- EKENA MILLWORK 4"H x 2 1/4"P x 4 1/2"F x 94 1/2"L Holmdel Traditional Smooth Crown Moulding (MLD04X02X04HO)
- EKENA MILLWORK WM376 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM376X144)
- OSBORNE WOOD PRODUCTS 1 x 2 x 96 Large Plain Half Round Moulding in Basswood (892058BAS)
- Ekena Millwork Molding and Trim