Shop All Ceiling Medallions
Ekena Millwork
70 1/2-in. OD x 61 3/8-in. ID x 5-in. W x 1 5/8-in. P Bedford Ceiling Ring Kit
Mfr # CRK70BE
Zoro # G509189135
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 84 (Makes a Full Circle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRK70BE
- Zoro # G509189135
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 84 (Makes a Full Circle) |
Description
Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (21U505)
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-BK)
- STREAMLIGHT STREAMLIGHT 80/11 Lumens, LED Yellow Headlamp (61050)
- EKENA MILLWORK Locke Architectural Grde PVC Contemporary Ceiling Medallion, Two Piece, 14"OD x 3"ID x 8 1/4"C x 1"P (CMP14LE2-03000)
- EKENA MILLWORK Blume Wood Fretwork Pierced Ceiling Medallion, Birch, 18"OD x 6 1/4"ID x 1/4"T (CMWP18X18X0250BLBI)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 13 1/2"), 22"OD x 3 1/2"ID x 1 1/2"P (CMP22TR)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 6 5/8"), 13 1/4"OD x 6 5/8"ID x 1 1/8"P (CM13OR)
- EKENA MILLWORK 59 3/8-in. OD x 55 1/8-in. ID x 2 1/8-in. W x 7/8-in. P Milton Ceiling Ring Kit (CRK59MI)
- EKENA MILLWORK Plymouth Ceiling Medallion (Fits Canopies up to 1 5/8"), 16 3/4"OD x 1 3/8"P (CM16PL)
- EKENA MILLWORK Saverne Ceiling Medallion, Hand-Painted Clear Yellow, 18 1/2"W x 13 1/2"H x 1 7/8"P (CM18SACYF)
- Ekena Millwork Ceiling Medallions