Shop All Sliding Door Flush Pulls
Ekena Millwork
7" Pull Handle & 6" Flush Pull for 2 1/4" Doors, Rocket White
Mfr # GB6001PP5076RW
Zoro # G205057967
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Rocket White
- Length 7"
- For Door Thickness 2 1/4" Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # GB6001PP5076RW
- Zoro # G205057967
- Country of Origin United States
- Category Sliding Door Flush Pulls
Dimensions
Length | 7" |
Details
Finish | Rocket White |
For Door Thickness | 2 1/4" Door |
Description
Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, MP Series products offer value and performance unmatched by any other. MP Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
- Available in 15 powder coat colors or unfinished steel.
- Boxed in sets for easy inventory control and retail sale.
- Router templates for flush pulls available. (sold separately)
- Can be used with most sliding door systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Wire 60 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043881)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP13532D)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 34"W x 17"H x 2"P (PEDPS034X170HRO01)
- DELTANA Flush Pull, Rect, Solid Brass, 7" X 1-7/8" X 3/8" Antique Brass (FP7178U5)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Bright Chrome (FP223U26)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Brass (FRP175U3)
- DELTANA Flush Pull, Rectangular, Solid Brass, 7" X 1-7/8" X 3/8" Orb (FP7178U10B)
- DELTANA Round Flush Pull Flat Black 1-7/8" (FP178U19)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Oil Rubbed Bronze (FP4134U10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Privacy, Flat Black (DP-SQ02 FBL)
- Ekena Millwork Sliding Door Flush Pulls