Shop All Molding and Trim
Ekena Millwork
7 5/8"H x 8 1/8"P x 11"F x 94 1/2"L, Eris Step Crown Moulding
Mfr # MLD07X08X11ER
Zoro # G904650001
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Heigth x Projection x Face x Length) 7-5/8 in x 8-1/8 in x 11 in x 96-1/8 in
- Material Polyurethane
- Collection Eris
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MLD07X08X11ER
- Zoro # G904650001
- Country of Origin China
- Category Molding and Trim
Dimensions
Size (Heigth x Projection x Face x Length) | 7-5/8 in x 8-1/8 in x 11 in x 96-1/8 in |
Details
Material | Polyurethane |
Item | Crown Moulding |
Collection | Eris |
Description
Crisp lines lend a modern or traditional style, while intricate and elaborate patterns provide elegant detail enhancing the look of any room. You benefit by saving time and money with our corresponding no-miter corner blocks that involve no cutting and less labor, available for select moulding profiles. You can relax in your new space because our mouldings are the highest quality, environmentally friendly material that is essentially maintenance free. Complete projects in hours instead of days, with seamless hassle-free installation. Your new look is sure to evoke envy and inspire everyone to follow suit.
- Lightweight for quick and easy installation
- Solid urethane for maximum durability and minimal upkeep
- Sharp design clarity and high quality, limitless pattern options
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Impervious to moisture and rot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 2031-H RH AL Concealed-in-Door Closers (2031-H RH 689)
- ABUS Combination Padlock, Bottom, Black/Silver (180IB/50)
- PRIME-LINE Bulk Screen Spline, 0.185 in. Diameter, 250ft. 1 Roll (P 7944)
- KIPP Magnet, ceramic, shallow pot, dia. 25 mm, M4 internal thread (K0549.05)
- EKENA MILLWORK Laurel Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48LAU)
- EKENA MILLWORK 4"H x 1/2"P x 94 1/2"L Barcelona Baseboard Moulding (BBD04X00BA)
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Diamond Chair Rail (CHA02X01DI)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- EKENA MILLWORK SAMPLE - 2 1/2"H x 1/2"P x 12"L Bedford Window & Door Casing (SAMPLE-CAS02X00BE)
- EKENA MILLWORK SAMPLE - 1 5/8"H x 1"P x 12"L Valeriano Ribbon Panel Moulding (SAMPLE-PML02X01VA)
- EKENA MILLWORK SAMPLE - 4 1/8"H x 6 1/8"P x 7 1/4"F x 12"L Diane Traditional Crown Moulding (SAMPLE-MLD06X04X07DI)
- Ekena Millwork Molding & Millwork