Shop All Molding and Trim
Ekena Millwork
7 3/8"H x 4 3/4"P Hillsborough Baseboard Moulding Outside Corner
Mfr # BBD07X05HI
Zoro # G404652413
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Collection Hillsborough
- Height 7-3/8 in
- Projection 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BBD07X05HI
- Zoro # G404652413
- Country of Origin China
- Category Molding and Trim
Dimensions
Height | 7-3/8 in |
Details
Material | Polyurethane |
Item | Baseboard Moulding |
Collection | Hillsborough |
Projection | 4-3/4 in |
Description
Beautiful baseboard is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Sink Pull Out Organizer wSoft Close (441-12VSBSC-1)
- BELL & GOSSETT 186863Lf Bearing Assembly With (186863LF)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- MARLBORO 2-1/16" W x 4-3/32" H Stainless steel Strap Hinge (4PRA5)
- EKENA MILLWORK 8 1/4"W x 8 1/4"H Ashford Panel Moulding Corner (matches moulding PML01X00AS) (PML08X08AS)
- EKENA MILLWORK 5 1/2"H x 3/8"P x 96"L Beaded Planking Moulding, PVC (MLD05X00X96BPSWPV)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Beveled Edge, 3"W x 6"H x 3/4"P (PBP030X060X075FOS03)
- EKENA MILLWORK WM106 - 11/16"H x 11/16"D x 144"L Quarter Round Flexible Moulding (BBDFWM106X144)
- EKENA MILLWORK 4"H x 4 1/4"P x 11 7/8"L Ashford Moulding Coupling (MDB04X04AS)
- EKENA MILLWORK LWM390 - 2 5/8"H x 3/4"P x 96"L Chair Rail Moulding, PVC (LWM390X96SWPV)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Maple Fleur-de-lis Rosette (FDLROS1HMP)
- Ekena Millwork Molding and Trim