Shop All Hobby Boards
Ekena Millwork
7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Red Oak
Mfr # HBW08X08X375ARO
Zoro # G408636686
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 3/4"
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
- Brand Ekena Millwork
- MFR # HBW08X08X375ARO
- Zoro # G408636686
- Country of Origin United States
- Category Hobby Boards
Dimensions
Height | 7 3/4" |
Width | 7 3/4" |
Details
Thickness (In.) | 3/8"T |
Description
Our stain-grade hobby boards are the perfect choice for any professional or DIY project. These boards are made with a durable MDF core and covered in high-quality wood veneers in six different species: alder, cherry, maple, birch, red oak, and walnut, hickory. The natural beauty of real wood makes these boards an excellent choice for any project that requires a touch of elegance. They are available in several sizes, and come in packs of various quantities, making it easy to find the right amount for your project. They are easy to work with, and can be cut, drilled, and screwed for easy assembly.
- Available in 7 wood species: alder, cherry, maple, birch, red oak, hickory, and walnut
- Made with high-quality wood veneers over a durable MDF core
- Available in several sizes and packs of various quantities, making it easy to purchase the right amount
- Easy to cut, drill, and screw, suitable for both novice and experienced crafters and builders
- Also available in a paint-grade expanded cellular PVC option
- Natural beauty of real wood makes it perfect for elegant projects
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- STRYBUC 24in Channel Balance (62FC-24B-5)
- LINEAR Plug-In Charger, Input Voltage 120VAC (PIP24VDC)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 1/4T Wood Hobby Board, Red Oak (HBW16X16X250ARO)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Red Oak (HBW24X24X250ARO)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 1/4T Wood Hobby Boards, Red Oak, 6PK (HBW16X16X250BRO)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 1/4T Wood Hobby Board, Walnut (HBW16X16X250AWA)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Cherry (HBW08X08X375ACH)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 3/8T Wood Hobby Board, Hickory (HBW16X16X375AHI)
- WADDELL MFG Red Oak Boards (PB19500)
- Ekena Millwork Hobby Boards