Shop All Hobby Boards
Ekena Millwork
7 3/4W x 7 3/4H x 1/4T Wood Hobby Board, Red Oak
Mfr # HBW08X08X250ARO
Zoro # G308636472
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # HBW08X08X250ARO
- Zoro # G308636472
- Country of Origin United States
- Category Hobby Boards
Dimensions
Height | 7 3/4" |
Width | 7 3/4" |
Details
Thickness (In.) | 1/4"T |
Description
Our stain-grade hobby boards are the perfect choice for any professional or DIY project. These boards are made with a durable MDF core and covered in high-quality wood veneers in six different species: alder, cherry, maple, birch, red oak, and walnut, hickory. The natural beauty of real wood makes these boards an excellent choice for any project that requires a touch of elegance. They are available in several sizes, and come in packs of various quantities, making it easy to find the right amount for your project. They are easy to work with, and can be cut, drilled, and screwed for easy assembly.
- Available in 7 wood species: alder, cherry, maple, birch, red oak, hickory, and walnut
- Made with high-quality wood veneers over a durable MDF core
- Available in several sizes and packs of various quantities, making it easy to purchase the right amount
- Easy to cut, drill, and screw, suitable for both novice and experienced crafters and builders
- Also available in a paint-grade expanded cellular PVC option
- Natural beauty of real wood makes it perfect for elegant projects
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Spring Hinge Sc Sn 3In (N100-051)
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 (LV.F)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Indicator with Text, Exterior (L9050L 03A 626 L283-722)
- EKENA MILLWORK Cascade Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CASS)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 1/4T Wood Hobby Board, Red Oak (HBW16X16X250ARO)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Red Oak (HBW24X24X250ARO)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Red Oak (HBW08X08X375ARO)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T PVC Hobby Board, Unfinished (HBP08X08X375AUN)
- EKENA MILLWORK 11 3/4W x 11 3/4H x 3/8T Wood Hobby Board, Birch (HBW12X12X375ABI)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 1/4T Wood Hobby Board, Birch (HBW08X08X250ABI)
- Ekena Millwork Hobby Boards