Shop All Molding and Trim
Ekena Millwork
7 1/4"W x 3/4"T x 96"L S4S Board, PVC
Mfr # S4S1X8X96SWPV
Zoro # G305061222
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # S4S1X8X96SWPV
- Zoro # G305061222
- Country of Origin United States
- Category Molding and Trim
Dimensions
Width | 7 1/4"W |
Details
Thickness | 3/4"T |
Description
PVC S4S trim is easy to clean and is ideal for bathrooms, exteriors, or anywhere moisture is a concern. It won't warp or rot, making it a premiere long-lasting moulding material. An affordable, attractive option to wood trim, this 100% PVC trim is a terrific solution. Whether you're building a new home or remodeling an existing, this trim will suit every taste and give your home a unique look all on its own. Adding moulding to your home adds value and a nice finishing touch to any space.
- Can be easily painted
- Perfect for outdoor use around doors and windows
- Cuts like wood with no special tools required
- Moisture, rot, termite and split resistant
- Cost effective
- PVC has superior nailing and gluing qualities
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Spindle L283450 (L283450)
- DELTANA Push Plate 3-1/2" X 15" Bright Chrome (PP3515U26)
- COMMAND ACCESS Electrified Latch Retraction Kits Corbin Russwin 4000/5000 (CAT-MLRK1-COR)
- SCHLAGE COMMERCIAL Matte Black Cylinder 23030C622 (23030C622)
- EKENA MILLWORK 4 1/2"W x 1"T x 96"L S4S Board, PVC (S4S54X5X96SWPV)
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- EKENA MILLWORK 11 1/4"W x 5/8"T x 96"L S4S Board, PVC (S4S58X12X96SWPV)
- EKENA MILLWORK 3 15/16"H x 3 25/32"P, 12' Length, Crown Moulding (MLD454-12)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- EKENA MILLWORK 78" Bottom Width x 84" Top Width x 4 1/2"H x 1/2"P Classic Crosshead (CRH04X78ST-1)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- Ekena Millwork Molding and Trim