Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
6"W x 8"D x 12"H Hestia Corbel
Mfr # COR08X06X12HE
Zoro # G004649257
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 12 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # COR08X06X12HE
- Zoro # G004649257
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 6 in |
Height | 12 in |
Depth | 8 in |
Details
Item | Corbel |
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND General Purpose Wire Hooks, Small, 0.5 lb Cap, White, PK3 (17067ES)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3153)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.5 (1326-017K)
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1 1/2" (7 FT BS-220-BLK)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 16"D x 20"H (BKT0402X16X20THR05SWR)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 10"D X 10"H (BKTP01X10X10WW)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Avila Wood Bracket, Rubberwood (BKTW01X06X09AVRW)
- EKENA MILLWORK Balboa Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 18"D x 18"H (BKT0402X18X18BOA05SWR)
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Left (SB08X05TY-L)
- EKENA MILLWORK 2 1/2"W x 8"D x 14"H Large Rockport Wood Corbel, Cherry (CORW03X08X14RKCH)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06HU)
- Ekena Millwork Molding & Millwork