Shop All Appliques & Onlays
Ekena Millwork
6"W x 6"H x 1"P Austin Star Rosette, Cherry
Mfr # ROS06X06AUCH
Zoro # G404658712
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Projection) 6"W x 6"H x 1"P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ROS06X06AUCH
- Zoro # G404658712
- Country of Origin Viet Nam
- Category Appliques & Onlays
Dimensions
Size (Width x Height x Projection) | 6"W x 6"H x 1"P |
Details
Item | Rosette |
Wood Species | Cherry |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.
- Hand carved for authentic look and feel
- Beautifuly designed to accent other architectural pieces
- Fully sanded and ready for your paint or stain
- Crafted after traditional styles
- Authenticity of a real wood product
- Can be used on mantels, range hoods, and more
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Deadbolt 8468US7 (8468US7)
- CORBIN RUSSWIN RIM Cylinder, 6-Pin L4, Keyway, 626 (3000-200-6-L4-626)
- TELEBRANDS Cabinet Close Magnet, 8PK (16562-8)
- BANSBACH EASYLIFT M10 Hinge Eye SW 10, w 10.2, h 30 (96155)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- EKENA MILLWORK 12 1/2"W x 10 5/8"H x 1 1/2"P Benson Center Flourish Onlay (ONL12X10X01BE)
- EKENA MILLWORK 4"W x 6"H x 5/8"P Fleur-de-lis Large Onlay (ONL06X04X01FL)
- EKENA MILLWORK 4 5/8"W x 5 3/8"H x 1"P Beaded Onlay (ONL04X05X01BE)
- EKENA MILLWORK Pitch Marshall Architectural Grade PVC Gable Pediment, 48"W x 22"H x 1"P (11/12) (GPP048X022X100MAR)
- EKENA MILLWORK 11 7/8"W x 17 3/8"H x 5 1/2"P Classic Angel Onlay, Left (ONL12X17X06AN-L)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 5"W x 5"H x 1"P (ROSP050X050X100GRY03)
- Ekena Millwork Molding & Millwork