Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
6"W x 6"D x 10"H Traditional Rough Sawn Knee Brace, Douglas Fir
Mfr # BRC06X06X10TRA00RDF
Zoro # G404684728
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC06X06X10TRA00RDF
- Zoro # G404684728
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 6"D x 10"H |
Width | 6"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Item | Brace |
Design | Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Vel-Key Portable Key Case 48 Tags (102)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 126, PK5 (ZUSAV60126)
- BALDWIN ESTATE Keys and Keying (8336.152)
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. (PF16N)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06WW)
- EKENA MILLWORK 8-in W x 46-in D x 46-in H Thorton Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan (OUTUR080X46X46THR44RCPR)
- EKENA MILLWORK Merced Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 16"D x 24"H (BKT0402X16X24MRC05SDF)
- EKENA MILLWORK 1 1/4"W x 17"D x 18"H Ashford Bracket (BKT18X17X01AS)
- EKENA MILLWORK 1 3/4"W x 7 1/2"D x 10 1/2"H Medium Thorton Wood Bracket, Alder (BKTW01X07X10THAL)
- EKENA MILLWORK 1 3/4"W x 12"D x 12"H Extra Large Olympic Wood Bracket, Rubberwood (BKTW01X12X12OLRW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers