Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
6"W x 18"D x 26"H Olympic Rough Sawn Knee Brace, Western Red Cedar
Mfr # BRC06X18X26OLY00RWR
Zoro # G404683585
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"W
- Wood Species Western Red Cedar
- Finish Rough Sawn
- Design Olympic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC06X18X26OLY00RWR
- Zoro # G404683585
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 18"D x 26"H |
Width | 6"W |
Details
Wood Species | Western Red Cedar |
Finish | Rough Sawn |
Item | Brace |
Design | Olympic |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CG)
- EBERHARD MANUFACTURING CO Pdl.Hdl.W/Cable Eye, Sq.Corners (EMC 249 SS)
- PRIME-LINE 3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors (U 9501)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Lite with Rain Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1501RAITRH154916)
- EKENA MILLWORK 2"W x 4 1/2"D x 8"H Small Rojas Wood Vintage Decor Corbel, Reclaimed Grey (CORWD02X04X08RJGY)
- EKENA MILLWORK Olympic Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 28"H (BKT0402X20X28OLY03RDF)
- EKENA MILLWORK 1 3/4"W x 5"D x 7 1/2"H Bedford Wood Vintage Decor Bracket, Black (BKTWD02X05X08BEBL)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 5"D X 8"H (BKTP01X05X08HU)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18WW)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 14"D x 14"H (BKT0402X14X14THR05SDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers