Shop All Architectural Columns
Ekena Millwork
6"W x 104"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each)
Mfr # PIL06X104X02
Zoro # G204654983
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 6"
- Size (Height) 104"
- Size (Width x Height x Projection) 6"W x 104"H x 2 1/4"P
- Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PIL06X104X02
- Zoro # G204654983
- Country of Origin China
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Height) | 104" |
Size (Width x Height x Projection) | 6"W x 104"H x 2 1/4"P |
Details
Design | Fluted |
Description
Pilasters are a type of door and window trim that are used to frame the vertical sides of doors and windows. Most often, they are used on front doors, but they are also used on garage doors and windows for texture and style. Originally created as a subtle alternative to columns, pilasters share the same basic shape as columns, with a plinth block on top of the pilaster section, which can be fluted, smooth, or paneled. The type of pilaster you choose should match your home exterior and personal style, and is sure to increase the value of your home and give it a distinctive look. Style and function Any door or window trim adds style and function to your home. Door and window trim can be a tasteful accent for your home exterior and can also hide any flaws from the door or window installation. Pilasters are a distinctive type of trim that comes in a few main varieties. The fluted pilaster is meant to resemble the columns used in Greek and Roman architecture, which were usually fluted. It is still considered the most elegant style for columns and pilasters. New functions, new materials While the look of the fluted pilaster is the same as the Classical fluted columns, the materials have changed.
- Low maintenance product
- A low cost way to add architectural detail
- Outstanding addition to your home
- Just paint and you're ready for installation
- High relief details
- Quality craftsmanship
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage S10JUP613 (S10JUP613)
- PROSOURCE Bolt J-Hook 5/16X3In Zinc (LR320)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSW-1AN)
- MR. CHAIN Yellow Plastic Chain 1"(#4, 25 mm)x250 (10102)
- EKENA MILLWORK Tuscan Base for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENBTU)
- EKENA MILLWORK 5" x 94" PVC Lally Column Cover with Standard Cap & Base (Wraps round columns up to 4" in diameter) (LC0608STST)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted (EA0808ENFSBTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1009ENPCRCR)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Raised Panel Column (CC0810ENR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1010ENPCRCR)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- Ekena Millwork Architectural Columns