Shop All Molding and Trim
Ekena Millwork
69" Bottom Width x 77 3/4" Top Width x 7 7/8"H x 1 1/4"P Classic Crosshead
Mfr # CRH08X69ST
Zoro # G504657226
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 69" Bottom Width x 77 3/4" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH08X69ST
- Zoro # G504657226
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 69" Bottom Width x 77 3/4" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, G Keyway, 1/2in. (1A1G1KS473KS800)
- WESLOCK Dual Option 2-3/8" Deadbolt Antique Brass (14232XA-SL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 SQ Corn DR Hinge (N225-920)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- EKENA MILLWORK Laurel Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48LAU)
- EKENA MILLWORK 99" Bottom Width x 102 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X99)
- EKENA MILLWORK WM197 - 1 5/8"H x 5/8"P x 96"L Drip Cap Moulding, PVC (WM197X96SWPV)
- EKENA MILLWORK 5 7/8"H x 3 1/8"P Federal Baseboard Moulding Outside Corner (BBD06X03FE)
- EKENA MILLWORK 6 3/4"H x 7"P x 9 3/4"F x 94 1/2"L Foster Traditional Crown Moulding (MLD06X07X09FO)
- EKENA MILLWORK 3"H x 1 1/4"P x 96"L Nail Fin Brick Mould, PVC (MLD03X01X96NFSWPV)
- EKENA MILLWORK 1 5/8"P x 2 1/8"H Inside Corner Moulding (matches moulding MLD02X01X02VA) (MIC01X02VA)
- Ekena Millwork Molding and Trim