Shop All Molding and Trim
Ekena Millwork
67" Bottom Width x 68 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead
Mfr # CRH03X67BE
Zoro # G204654877
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 67" Bottom Width x 68 1/8" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CRH03X67BE
- Zoro # G204654877
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 67" Bottom Width x 68 1/8" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A549)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS, PK 50 (LKL-77000)
- MASTER CASTER Furniture Glides, Self-Stick, Rect., 4", PK4 (87005)
- EKENA MILLWORK 7 1/4"W x 3/4"T x 96"L S4S Board, PVC (S4S1X8X96SWPV)
- EKENA MILLWORK 4"H x 3/8"P x 94 1/2"L Fluted Panel Moulding (MLD04X00FT)
- EKENA MILLWORK 42" Bottom Width x 43 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X42HO)
- EKENA MILLWORK 4 5/8"H x 2 7/8"P x 5 1/2"F x 94 1/2"L, (1 3/8" Repeat) Dentil Crown Moulding (MLD05X03X05DE)
- EKENA MILLWORK 93" Bottom Width x 99 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X93)
- EKENA MILLWORK 3"H x 1 1/4"P x 96"L Nail Fin Brick Mould, PVC (MLD03X01X96NFSWPV)
- EKENA MILLWORK 76" Bottom Width x 79 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X76)
- Ekena Millwork Molding and Trim