Shop All Ceiling Tiles
Ekena Millwork
638W x 638H x 38T Large Fowler Decorative Fretwork Ceiling Panels in Architectural Grade PVC
Mfr # CELP60X6001FLR
Zoro # G307373781
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grid Size Large
- Thickness 3/8"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CELP60X6001FLR
- Zoro # G307373781
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Grid Size | Large |
Details
Thickness | 3/8" |
Material | PVC |
Description
Infuse your personality into your home with our contemporary ceiling panels for an elegant or playful point of interest Overlay the panels on your ceiling for a bold contrast or paint the same color as the ceiling but with different sheen for a subtle 3D effect Create a unique space and elevate your ceiling into a work of art The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed Assembled Dimensions 638W x 638H covers 2531 square feet per panel Contains quantity 4 of 47 14W x 17 12H unassembled panels Ceiling panels are lightweight and easy to install Paint the same color as the ceiling for a classy texture or contrasting colors for a bold statement Over 100 fretwork patterns to choose from, each available in 2 sizes and 3 thicknesses Also available in a staingrade wood option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H (TFP001ST15X058TB)
- USA INDUSTRIALS Silicone Grommet 1-3/8" Hole ID, 1/16" Edge 1" ID, PK 5 (BULK-GMT-S50-79)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, 0 Bitted (ILCO-15995SE-26D-0B)
- HARDWARE RESOURCES 45° Heavy Duty Corner Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N20.05)
- EKENA MILLWORK 40 12W x 23 38H x 38T Small Westmore Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW41X23X0375WSTMF)
- EKENA MILLWORK 66 56W x 66 56H x 38T Large Laird Decorative Fretwork Wood Ceiling Panels, Birch (CELW67X67X0375LRDBI)
- EKENA MILLWORK 29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC (CELP30X3001FLR)
- EKENA MILLWORK 78 34W x 78 34H x 38T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch (CELW79X79X0375OLVBI)
- EKENA MILLWORK 78 34W x 78 34H x 14T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch (CELW79X79X0250OLVBI)
- EKENA MILLWORK 24"W x 24"H x 3/4"P Alexandria Ceiling Tile (CT24X24AL)
- GREAT LAKES TIN Syracuse Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK (Y5004)
- Ekena Millwork Ceiling Tiles