Shop All Architectural Columns
Ekena Millwork
6" x 8' Endura-Aluminum Empire Style Column, Square Shaft (For Post Wrap Installation) Non-Tapered
Mfr # EA0608INPSDEMEM
Zoro # G405057163
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 6" x 8'
- Style Post Wrap Installation
- Finish Textured Black
- Material Endura-Aluminum
- Design Empire Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # EA0608INPSDEMEM
- Zoro # G405057163
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Width x Height) | 6" x 8' |
Size (Height) | 8' |
Details
Style | Post Wrap Installation |
Finish | Textured Black |
Material | Endura-Aluminum |
Design | Empire Style |
Taper Style | Non-Tapered |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 5" Round Posts or 4-1/2" Square Posts
- Can be trimmed to exact height
- Pilaster or Post Wrap Installation are not Load-Bearing
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2014 -2016 Insert Blade For BMW Smart Keys with NBGIDGNG1 (EKB-BMW-075)
- WRS 23" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 22-3 (01-30022-3)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Nickel (LV102 FBL GRIP-KN NI)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1208ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Raised Panel PVC Column, Prairie Capital & Prairie Base (CC0809ENRPRPR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Raised Panel PVC Column, Prairie Capital & Prairie Base (CC1008ENRPRPR)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1005ETPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1009ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC2008ETPSTST)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSGTUTU)
- Ekena Millwork Columns & Posts