Shop All Architectural Columns
Ekena Millwork
6" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 23,000 lbs), Non-Tapered, FLuted
Mfr # EA0608ENFSPTUTU
Zoro # G405056067
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 6"
- Size (Width x Height) 6" x 8'
- Size (Height) 8'
- Style Load-Bearing Installation
- Finish Primed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0608ENFSPTUTU
- Zoro # G405056067
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Width x Height) | 6" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Primed |
Taper Style | Non-Tapered |
Design | Fluted |
Material | Endura-Aluminum |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 4-7/8" Round Posts or 4-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 23,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2668ska8402)
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull (10E840)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- JEFFREY ALEXANDER 256 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-256SBZ)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Raised Panel PVC Column, Standard Capital & Standard Base (CC0809ENRCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1005ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- EKENA MILLWORK 8"W x 9'H Craftsman Classic Square Non-Tapered Smooth Column (CC0809ENP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1006ENPMIMI)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1209ENMCRCR)
- Ekena Millwork Architectural Columns