Shop All Architectural Columns
Ekena Millwork
6" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 23,000 lbs), Non-Tapered, FLuted
Mfr # EA0608ENFSGTUTU
Zoro # G105056008
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 6"
- Size (Width x Height) 6" x 8'
- Size (Height) 8'
- Style Load-Bearing Installation
- Finish Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0608ENFSGTUTU
- Zoro # G105056008
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Width x Height) | 6" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Textured Black |
Taper Style | Non-Tapered |
Design | Fluted |
Material | Endura-Aluminum |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 4-7/8" Round Posts or 4-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 23,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 48"H (CG-17-4-132)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Gray (5500RG-0150-125-0100)
- DESIGNS OF DISTINCTION 1" Single Bead Tambour - White Oak (12"W x 48"L) (011248104WK1)
- DELTANA Satin Brass Square Hinge (S35U4-R)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Raised Panel PVC Column, Standard Capital & Standard Base (CC0809ENRCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSATUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC1010ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Crown Capital & Capital Base (CC0604ENPCRCR)
- EKENA MILLWORK 6"W x 6'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Base (EC0606ENPSTST)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- Ekena Millwork Columns & Posts