Shop All Architectural Columns
Ekena Millwork
6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted
Mfr # EA0608ANFSATUTU
Zoro # G305056464
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width) 6"
- Size (Width x Height) 6" x 8'
- Size (Height) 8'
- Style Load-Bearing Installation
- Finish Gloss White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0608ANFSATUTU
- Zoro # G305056464
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 6" |
Size (Width x Height) | 6" x 8' |
Size (Height) | 8' |
Details
Style | Load-Bearing Installation |
Finish | Gloss White |
Design | Fluted |
Taper Style | Non-Tapered |
Material | Endura-Aluminum |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 4-1/2" Round Posts or 3-1/2" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 20,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Tandem (9-403A)
- SDC Power Transfer LoopElectrified Locksets (PT-2U)
- MIDWEST FASTENER 1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK (65128)
- ILCO Ilco: Key Blanks, S1000V-CO68 CORBIN (SOOV 20VS (ILCO-S1000V-CO68)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- EKENA MILLWORK 8"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0804ENPCRCR)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base (EC0810ENPSTST)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Tuscan Capital & Tuscan Base (CC0605ENPTUTU)
- EKENA MILLWORK 5"W x 96"H x 2"D with 16" Attached Plinth, Fluted Pilaster (each) (PIL05X96X02)
- OSBORNE WOOD PRODUCTS 96 x 3 1/2 Rope Column in Red Oak (1683O)
- Ekena Millwork Columns & Posts