Shop All Appliques & Onlays
Ekena Millwork
6 3/4"W x 12 3/8"H x 1 1/4"P Menton Drop Onlay
Mfr # ONL06X12ME
Zoro # G104650450
$15.99
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
- Brand Ekena Millwork
- MFR # ONL06X12ME
- Zoro # G104650450
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate (AF291SL)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.2 (S70PD SAT 626 C)
- BEST Slabbed 1E Direct Motion Mortise Cylinder, Satin Chrome (1ED7D4C228RP3626)
- MCKINNEY 4 in W x Satin Nickel Swing Clear Hinge (4 T2895 US15 1/4RC NL)
- EKENA MILLWORK 31"W x 11"H x 2 1/2"P Reece Floral Swag Onlay (ONL31X11X02RE)
- EKENA MILLWORK 4 1/2"W x 7 1/8"H x 2 3/8"P Classic Angel Onlay, Left (ONL05X07X02AN-L)
- EKENA MILLWORK 2 3/4"W x 2 3/4"H x 1/2"P Galveston Star Rosette, Alder (ROS02X02GLAL)
- EKENA MILLWORK 3"W x 2 3/4"H x 3/8"P Elsinore Shell Onlay (ONL03X02EL)
- EKENA MILLWORK 4"W x 5 1/2"H x 7/8"P Kepler Onlay (ONL04X06X01KP)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 44"W x 10-1/2"H x 2-3/4"P (PEDP044X105EYE00)
- DWELLINGDESIGNS 5.88 in. W x 5.12 in. H x .62 in. P Architectural Accents - Monique Drop Onlay (DW638755)
- Ekena Millwork Appliques & Onlays