Shop All Appliques & Onlays
Ekena Millwork
6 1/8"W x 6 7/8"H x 1"P Cole Onlay
Mfr # ONL06X07X01CO
Zoro # G304650519
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
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
- Brand Ekena Millwork
- MFR # ONL06X07X01CO
- Zoro # G304650519
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- GILA Privacy Control Clear Autumn Frost Indoor Window Film 36 in. W X 78 in. L (50165292)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- KENAURD Kenaurd:Trim Lever For Push Bar - Silver - Entry - SC4 (KED-LH-SS-ET-SC)
- MAG-MATE Rare Earth Magnet Material, 10.4 lb. (CMP1000T)
- EKENA MILLWORK 5 1/2"W x 6 3/4"H x 1"P Hillsborough Center Onlay (ONL05X06HI)
- EKENA MILLWORK 11 7/8"W x 3 1/8"H x 7/8"P Bow Onlay (ONL12X03X01BW)
- EKENA MILLWORK 15"W x 9 1/4"H x 1 1/8"P Sea Shell Center Onlay (ONL15X09X01SE)
- EKENA MILLWORK 2"W x 5"H x 5/8"P Edwards Onlay, Right (ONL02X05X01ED-R)
- EKENA MILLWORK 10 5/8"W x 5 1/4"H x 7/8"P Gladstone Center Onlay (ONL10X05X01GL)
- EKENA MILLWORK 35 3/4"W x 7 7/8"H x 1 5/8"P Harvest Bush Onlay (ONL08X36X02HA)
- DWELLINGDESIGNS 5.12 in. W x 5.12 in. H x .75 in. P Architectural Accents - Artis Center Onlay (DW282488)
- Ekena Millwork Appliques & Onlays