Shop All Appliques & Onlays
Ekena Millwork
6 1/8"W x 6 1/8"H x 5/8"P Gladstone Onlay
Mfr # ONL06X06X01GL
Zoro # G804650774
product price: $11.29
/ea
$11.29
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
- Brand Ekena Millwork
- MFR # ONL06X06X01GL
- Zoro # G804650774
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- SPD Welded Blade End Gas Spring (GSWB328633)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, (ND96TD RHO 626)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- EKENA MILLWORK 11 3/4"W x 15 3/4"H x 1 3/8"P Kinsley Onlay, Left (ONL12X16KI-L)
- EKENA MILLWORK Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 48"W x 13"H x 2-1/2"P (PEDPS048X130SGF03)
- EKENA MILLWORK 62 3/8"W x 20"H x 3 5/8"P Scroll Urn Pediment (PED62X20X00US)
- EKENA MILLWORK 15 7/8"W x 7 7/8"H x 1 3/8"P Classic Swag Onlay (ONL15X07X01CL)
- EKENA MILLWORK 6 3/4"W x 12 3/8"H x 1 1/4"P Menton Drop Onlay (ONL06X12ME)
- EKENA MILLWORK 6 1/2"W x 6 1/2"H x 1"P Acanthus Square Rosette, Rubberwood (ROS06X06ACRW)
- EKENA MILLWORK 6"W x 37 3/8"H x 1 1/8"P Flower Bell Drop Onlay, Right (ONL06X37FL-R)
- Ekena Millwork Appliques & Onlays