Shop All Appliques & Onlays
Ekena Millwork
6 1/8"W x 4 1/2"H x 3/8"P Classic Oval Rosette
Mfr # ROS06X05CL
Zoro # G704659068
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Projection) 6-1/8 in x 4-1/2 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ROS06X05CL
- Zoro # G704659068
- Country of Origin China
- Category Appliques & Onlays
Dimensions
Size (Width x Height x Projection) | 6-1/8 in x 4-1/2 in x 3/8 in |
Details
Item | Rosette |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece comes factory primed and ready for your paint. They can install simply with traditional adhesives and finishing nails.
- Rosettes are perfect for furniture pieces and moulding corners
- Lightweight for quick and easy installation
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece (AP1212 P1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- ABUS Abus: 83WP/53-3000 S2 Schlage C-L Hardened Steel Body (ABS-83931)
- YALE Square Corner Latch, Grade 2, Satin Chrome (280NX26D)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 5"W x 5"H x 1"P (ROSP050X050X100GRY03)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG03)
- EKENA MILLWORK 9 7/8"W x 11 7/8"H x 1 7/8"P Fleur de Lis Onlay (ONL09X11X01FL)
- EKENA MILLWORK Elliptical Smooth Architectural Grade PVC Pediment, 24"W x 7"H x 2"P (PEDPS024X070ELL00)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- EKENA MILLWORK 3 3/8"OD x 1/2"P Lyre Rosette (ROS03X03LY)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100STA)
- Ekena Millwork Molding & Millwork