Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
6 1/8"W x 3 1/8"D x 7 1/2"H Olive Cluster Corbel
Mfr # COR06X03X07OL
Zoro # G304648882
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR06X03X07OL
- Zoro # G304648882
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Details
Item | Corbel |
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING L-Hdle Lck, Stl, Nose w/P, 3/8-16", 1.31" (LLW-3)
- ZORO SELECT Gasket, 2 In, Bevel Seat, PTFE (692-10007)
- STRYBUC Keeper Stainless Steel (12-319SS)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701D)
- EKENA MILLWORK 3 1/2"W x 24"D x 24"H Legacy Smooth Knee Brace, Western Red Cedar (BRC04X24X24LEC00SWR)
- EKENA MILLWORK Huntington Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 18"H (COR06X14X18HUN01SWR)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X18X18TRBR)
- EKENA MILLWORK Legacy Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20LE)
- EKENA MILLWORK 4"W x 4"D x 7 1/2"H Devon Corbel (COR04X04X07DE)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06SK)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Western Red Cedar, 4"W x 12"D x 12"H (COR04X12X12HUN00RWR)
- Ekena Millwork Molding & Millwork