Shop All Cabinet & Island Legs
Ekena Millwork
5"W x 5"D x 35 1/2"H Traditional Cabinet Column, Alder
Mfr # COL05X05X35TRAL
Zoro # G904659233
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COL05X05X35TRAL
- Zoro # G904659233
- Country of Origin Viet Nam
- Category Cabinet & Island Legs
Dimensions
Size (Width x Depth x Height) | 5"W x 5"D x 35 1/2"H |
Details
Wood Species | Alder |
Item | Cabinet Column |
Description
Ideal for a variety of projects, our cabinet columns add stunning dimension, texture, and individuality to match every decor style. Manufactured with thoughtful design, each column post is available in the most common widths and heights to fulfill the needs of most applications. Our columns are hand-carved, sanded, and made from only the highest quality materials, for lasting beauty. They can be easily stained or painted and simply install with L brackets or screws and adhesive. Give your space one-of-a-kind character and special touch that make it home.
- Top Block: 6", Bottom Block: 7"
- Precision-carved for beautiful crisp details
- Ship unfinished and can stain or paint
- Perfect for cabinetry, islands, mantels and furniture
- Popular patterns include modern raised panel, classic reeded, and the sleek traditional
- Premium hardwoods for lasting beauty and strength
- Available in multiple wood species to fit every project and budget
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613DKB-48)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3917042)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 2PK (P180-UW)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 22mm ID, PK50 (ZUSAH2.5X22)
- EKENA MILLWORK 3 3/4"W x 3 3/4"D x 35 1/2"H Kent Raised Panel Cabinet Column, Alder (COL03X03X35KEAL)
- EKENA MILLWORK 5"W x 5"D x 35 1/2"H Kent Raised Panel Cabinet Column, Maple (COL05X05X35KEMA)
- HARDWARE RESOURCES 2-1/2" Wx2-1/2"Dx35-1/2"H Rubberwood Acanthus Cabriole Leg (LEGB-2RW)
- OSBORNE WOOD PRODUCTS 34 1/2 x 6 Grand Island Leg in Red Oak (1479O)
- OSBORNE WOOD PRODUCTS 40 1/2 x 5 Extended Grand Island Leg in Mahogany (1537MH)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Fluted Island Post in Soft Maple (1447M)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Farm Island Leg in Soft Maple (2426M)
- Ekena Millwork Kitchen Cabinetry