Shop All Cabinet & Island Legs
Ekena Millwork
5"W x 5"D x 35 1/2"H Kent Raised Panel Cabinet Column, Maple
Mfr # COL05X05X35KEMA
Zoro # G904658793
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # COL05X05X35KEMA
- Zoro # G904658793
- Country of Origin Viet Nam
- Category Cabinet & Island Legs
Dimensions
Size (Width x Depth x Height) | 5"W x 5"D x 35 1/2"H |
Details
Wood Species | Maple |
Description
Ideal for a variety of projects, our cabinet columns add stunning dimension, texture, and individuality to match every decor style. Manufactured with thoughtful design, each column post is available in the most common widths and heights to fulfill the needs of most applications. Our columns are hand-carved, sanded, and made from only the highest quality materials, for lasting beauty. They can be easily stained or painted and simply install with L brackets or screws and adhesive. Give your space one-of-a-kind character and special touch that make it home.
- Top Block: 6", Bottom Block: 7"
- Precision-carved for beautiful crisp details
- Ship unfinished and can stain or paint
- Perfect for cabinetry, islands, mantels and furniture
- Popular patterns include modern raised panel, classic reeded, and the sleek traditional
- Premium hardwoods for lasting beauty and strength
- Available in multiple wood species to fit every project and budget
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK SatCHR Elan Elec Keypad (FE595CSVPLYXELA626)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 8"H (COR04X08X08NEW00RDF)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-SFIC)
- S & W Leveling Mount, Swivel Stud, M10, 3 in Base (BMNYLA34-EL)
- EKENA MILLWORK 3 3/4"W x 3 3/4"D x 35 1/2"H Kent Raised Panel Cabinet Column, Alder (COL03X03X35KEAL)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Farm Island Leg in Black Walnut (2426W)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Square Grooved Shaker Bun Foot (BF33RW)
- OSBORNE WOOD PRODUCTS 35 1/2 x 4 Grand Harvest Island Leg in White Oak (1716WO)
- HARDWARE RESOURCES 8" Wx8"Dx4-1/2"H Hard Maple Cove Corner Pedestal Foot (PFCCOV-HMP)
- OSBORNE WOOD PRODUCTS 35 1/2 x 3 1/2 St. Simons Island Leg in White Oak (1758WO)
- HARDWARE RESOURCES 3" Wx3"Dx6"H Rubberwood Square Contemporary Bun Foot (BF15-2-6-RW)
- Ekena Millwork Cabinet & Island Legs