Shop All Finials
Ekena Millwork
5"W x 15"H Full Round Urn Finial
Mfr # FIN05X15UR
Zoro # G904648749
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # FIN05X15UR
- Zoro # G904648749
- Country of Origin China
- Category Finials
Dimensions
Size (Width x Height) | 5"W x 15"H |
Details
Whole or Half | Whole |
Description
Our finials are the perfect accent pieces to cabinetry, furniture, fireplace mantels, newel posts, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, and is impervious to natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mccarran Bourland Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0112-SAM)
- ADAMS RITE Elec Stk, 24 VAC, Radius FP, US19 (7100-540-335-00)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-1 (01-30026-1)
- EKENA MILLWORK 2"W x 6"H Full Round Urn Finial (FIN02X06UR)
- EKENA MILLWORK 4"W x 12"H Full Round Urn Finial (FIN04X12UR)
- EKENA MILLWORK 2"W x 1"D x 6"H Half Round Urn Finial (FIN02X06UH)
- EKENA MILLWORK 4 7/8"OD x 8 1/4"H Aberdeen Finial (FIN04X08AB)
- EKENA MILLWORK 3 3/8"W x 1 5/8"D x 10"H Half Round Urn Finial (FIN03X10UH)
- EKENA MILLWORK 4 1/8"OD x 7"H Blackthorne Finial (FIN04X07BL)
- DWELLINGDESIGNS 4.88 in. OD x 8.25 in. H Architectural Aberdeen Finial (DW638983)
- Ekena Millwork Molding & Millwork