Shop All Appliques & Onlays
Ekena Millwork
5"OD x 7/8"P Traditional Onlay
Mfr # ONL05X05TR
Zoro # G704650621
product price: $8.79
/ea
$8.79
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
- Brand Ekena Millwork
- MFR # ONL05X05TR
- Zoro # G704650621
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- DORMAKABA Surface Rod, Series QED100, Door 36" W (QED116367626)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2734)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAS18-140)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D DS CON)
- EKENA MILLWORK 3 3/8"W x 4 1/2"H x 1/2"P Kinsley Onlay (ONL03X05X01KI)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- EKENA MILLWORK 36 1/2"W x 6 1/4"H x 1"D Large Green Leaf Center with Scrolls, Rubberwood (ONL36X06X01LFRW)
- EKENA MILLWORK 3 3/8"OD x 1/2"P Lyre Rosette (ROS03X03LY)
- EKENA MILLWORK 35 3/4"W x 7 7/8"H x 1 5/8"P Harvest Bush Onlay (ONL08X36X02HA)
- EKENA MILLWORK Pitch Artisan Architectural Grade PVC Gable Pediment, 48"W x 24"H x 1"P (12/12) (GPP048X024X100ART)
- HARDWARE RESOURCES 3-1/8" Wx1/2"Dx2-7/8"H Maple Shell Appliqué (APL-07-MP)
- Ekena Millwork Molding & Millwork